Shop All Hard Case Storage
Monoprice
Pure Outdoor by Weatherproof Hard Case with Customizable Foam_ 22 x 14
Mfr # 39020
Zoro # G2741130
original price:
$155.44
13% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
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
- Brand Monoprice
- MFR # 39020
- Zoro # G2741130
- UPC # 889028131794
- Country of Origin China
- Category Hard Case Storage
Description
Provide IP67 level dust and water protection for musical instruments; firearms; or tools using this customizable Weatherproof Hard Case from MonopriceTM! The IP; or Ingress Protection; rating is a two digit value that indicates the level of protection provided by the cases. The IP67 rating of this case means that it provides complete protection against dust and other solid particles and that it can withstand up to 30 minutes of submersion in water at up to 1 meter depth. The case is constructed of impact and ultraviolet resistant polypropylene and has a fully customizable foam interior for superior shock protection. A pressure relief valve allows you to slowly and safely equalize the pressure inside and out. MonopriceTM; PURE OUTDOORTM; the PURE OUTDOOR logo; and all Monoprice logos are trademarks of Monoprice Inc. Updated May 5; 2020
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
- DEWALT Angle Grinder Kit, 20V DC, 4-1/2 in. Wheel Diameter (Battery Included) (DCG412P2)
- IRWIN 6 Pc. Set (1-6) Strait Flute - Carded (53645)
- MAKITA 18V LXT® BL 4-1/2” / 5" Cut-Off/Angle Grinder Kit, Paddle (5.0Ah) (XAG11T)
- GUARDAIR Contain-It Kit (1520)
- MONOPRICE Pure Outdoor by Weatherproof Hard Case with Customizable Foam_ 22 x 14 (39021)
- MONOPRICE Weatherproof Hard Case Customizable Foam, 12279 (12279)
- MONOPRICE Pure Outdoor by Weatherproof Hard Case with Customizable Foam_ 8" (12678)
- MONOPRICE Weatherproof Hard Case Customizable Foam, 12683 (12683)
- NANUK CASES Case with Foam Insert for (21258), 910S-080OL-0A0-21258 (910S-080OL-0A0-21258)
- PROSKIT Deluxe Aluminum Frame Tool Case (TC-756)
- K-TOOL INTERNATIONAL Weatherproof Protective Case (KTIXD21650)
- Monoprice Hard Case Storage