Shop All VGA Connectors & Cables
This Product is Discontinued
Monoprice
Projector Cable, VGA(HD15) to 3 RCA, 3ft (Discontinued)
Mfr # 2409
Zoro # G2528565
This Product is Discontinued
Key Features
- Connector Type VGA(HD15) to 3 RCA Component Male
- Standards UL
- Color Black, Blue
- Gauge 28 AWG
- Cable Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 2409
- Zoro # G2528565
- UPC # 844660024095
- Country of Origin Multiple
- Category VGA Connectors & Cables
Dimensions
Cable Length | 3 ft |
Overall Length | 3 ft |
Details
Connector Type | VGA(HD15) to 3 RCA Component Male |
Standards | UL |
Color | Black, Blue |
Gauge | 28 AWG |
Item | Projector Cable |
End 1 Connection Type | VGA |
Cable Color | Black; Blue |
End 2 Number of Connections | 1 |
End 2 Connection Type | RCA Male |
Conductor Gauge | 28 AWG |
End 1 Number of Connections | 1 |
Description
Projector Cable, VGA(HD15) to 3 RCA Component Male, Cable Length 3 ft, Gauge 28 AWG, Color Black, Blue, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.