Shop All VGA Connectors & Cables
Monoprice
Proj cord, VGA(HD15) to 3 RCA Male, 6ft
Mfr # 2170
Zoro # G3498993
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type VGA(HD15) to 3 RCA Component Male
- Standards UL
- For Use With VGA Projectors
- Color Black, Blue
- Gauge 28 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2170
- Zoro # G3498993
- UPC # 844660021704
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 6 ft |
Overall Length | 6 ft |
Details
Connector Type | VGA(HD15) to 3 RCA Component Male |
Standards | UL |
For Use With | VGA Projectors |
Color | Black, Blue |
Gauge | 28 AWG |
Item | Projector Cable |
Features | Gold-Plated Connectors |
Shielded | Unshielded |
End 1 Number of Connections | 1 |
End 2 Connection Type | RCA Male |
End 1 Connection Type | VGA Male |
Conductor Gauge | 28 AWG |
End 2 Number of Connections | 1 |
Cable Color | Black/Blue |
Description
Projector Cable, VGA(HD15) to 3 RCA Component Male, Cable Length 6 ft, Gauge 28 AWG, Color Black, Blue, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Universal Remote Control (34459)
- TRIPP LITE CABLE, USB 2.0 A TO C, 6' (TRPU038006)
- DELL Wireless Keyboard - KB500 (KB500-BK-R-US)
- AXIOM MANUFACTURING Axiom 65-Watt Ac Adapter For Microsoft Surface - Q4Q-00001, 1706 (Q4Q-00001-AX)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 3ft (2897)
- MONOPRICE CPU Cord, SVGA/3.5mm Stereo M to M, 50ft (560)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 25ft (3621)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 15Ft (6362)
- MONOPRICE CPU Cord Adapter, HD15(VGA) M/DVI-A F (2397)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 3ft (2898)
- VCOM 6ft VGA Male to VGA Female Extension Cable (Black) (CG342AD-6)
- Monoprice VGA Connectors & Cables