Shop All VGA Connectors & Cables
This Product is Discontinued
Monoprice
Proj cord, VGA, USB to M1-D, USB Male, 6ft (Discontinued)
Mfr # 3036
Zoro # G2700363
This Product is Discontinued
Key Features
- Connector Type USB-A to M1-D(P+D), USB-B Male, VGA(HD15)
- Standards UL
- Gauge 28 AWG
- Color Black
- Cable Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 3036
- Zoro # G2700363
- UPC # 844660030362
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 6 ft |
Overall Length | 6 ft |
Details
Connector Type | USB-A to M1-D(P+D), USB-B Male, VGA(HD15) |
Standards | UL |
Gauge | 28 AWG |
Color | Black |
Item | Projector Cable |
End 1 Number of Connections | 1 |
Cable Color | Black |
Conductor Gauge | 28 AWG |
End 2 Number of Connections | 1 |
End 1 Connection Type | VGA & USB (A Type) |
End 2 Connection Type | M1-D (P and D) |
Description
Projector Cable, USB-A to M1-D(P+D), USB-B Male, VGA(HD15), Cable Length 6 ft, Gauge 28 AWG, Color Black, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.