Shop All HDMI Cables
Monoprice
Proj cord, HDMI to M1-D(P+D) Male, 6ft
Mfr # 2696
Zoro # G2099483
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI/M1-D
- Connector Type HDMI to M1-D(P+D) Male
- Standards RoHS Compliant
- Color Black
- Gauge 28 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2696
- Zoro # G2099483
- UPC # 844660026969
- Country of Origin China
- Category HDMI Cables
Dimensions
Cable Length | 6 ft |
Overall Length | 6 ft |
Details
Cable Type | HDMI/M1-D |
Connector Type | HDMI to M1-D(P+D) Male |
Standards | RoHS Compliant |
Color | Black |
Gauge | 28 AWG |
Item | Projector Cable |
Features | Molded |
Shielding | Yes |
Shielded | Shielded |
Conductor Gauge | 28 AWG |
End 2 Connection Type | DVI-D Male |
Cable Color | Black |
End 1 Number of Connections | 1 |
End 2 Number of Connections | 1 |
End 1 Connection Type | HDMI Male |
Description
Projector Cable, HDMI to M1-D(P+D) Male, Cable Length 6 ft, Gauge 28 AWG, Color Black, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for CYTX7L-BS, M327BS (YTX7L-BS89281)
- RAYOVAC BATTERY ALKALINE AA 36PK (815-36PPK)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower CP1350AVRLCD - 2 Pack (ML9-12MP251124741017)
- EMS MIND READER. Mind Reader Dual Monitor Stand with Drawer, Black (DUBMODR-BLK)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 35 ft. (13758)
- MONOPRICE High Speed HDMI Cable, 25 ft. (13784)
- MONOPRICE HDMI Cable, High Speed, Black, 3ft., 28AWG (6078)
- MONOPRICE DisplayPort 1.2a to 4K@60Hz HDMI Active HDR Adapter_ Black (33125)
- MONOPRICE Cabernet Ultra Series Active High Speed HDMI Cable - 4K@60Hz HDR 18Gbp (12962)
- MONOPRICE Port Saver, M HDMI to F HDMI, 90 Deg (3733)
- TRIPP LITE USB Type C to HDMI Cable, 6 ft, Black (U444-006-H)
- Monoprice HDMI Cables