Shop All PA System Accessories
Monoprice
Pro Microphone Bulk Cable, 500 ft., 8.0mm
Mfr # 5980
Zoro # G8789509
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Yes
- Cable Length 500 ft
- Package Type Bulk
- Product Type Audio Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5980
- Zoro # G8789509
- UPC # 844660059806
- Country of Origin China
- Category PA System Accessories
Dimensions
Cable Length | 500 ft |
Details
Item | Pro Microphone Bulk Cable,500 ft.,8.0mm |
Shielding | Yes |
Package Type | Bulk |
Product Type | Audio Cable |
Description
8.0mm Professional Microphone Bulk Cable - 500FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS 12" Slipskin Sleeve w Handles, TSS981GL (TSS981GL)
- ICOM Microphone, Remote, Mfr. No. M604A (HM126RB)
- MIGHTY MAX BATTERY 12V 7AH Battery Replaces pxl12072 lc-r127r2p1 wp7.2-12 sh1228w 2 Pack (ML7-12MP23681121)
- POWER UP! Backup Battery 4000mA (193-65640)
- MONOPRICE Audio Desktop Paging Microphone (14891)
- SPECO TECHNOLOGIES Rotary Volume Control, 80W (IMP80D)
- SPECO TECHNOLOGIES Line Level Microphone, Camera (CAMMIC)
- MIX VIBES MIX VIBES UMIXCONTROLPRO All in one DJ Controller with Built-In Audio Interface and CROSS DJ software (UMIXCONTROLPRO)
- GEMINI Compact 12 Channel Bluetooth Audio Mixer With USB 12 Ins, 2 Bus, 3 Band EQ (GEM-12USB)
- LOWELL Transformer IM (TLM-600A)
- LOWELL Rackmount Attenuator 25W (25LVC-RM)
- Monoprice PA System Accessories