Shop All Cabinet Accessory
Monoprice
Premium Cable Management, 3.1in.Hx3.9in.W
Mfr # 7309
Zoro # G7836893
$14.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Unfinished
- For Use With Network Racks
- Type Rack Mount
- Number of Ports 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 7309
- Zoro # G7836893
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Height (In.) | 3.1 in |
Height (Ft.) | 0.26 ft |
Width (In.) | 3.9 in |
Overall Height | 3 1/8 in |
Overall Width | 3 7/8 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Premium Cable Management |
Material | Steel |
Finish | Unfinished |
For Use With | Network Racks |
Type | Rack Mount |
Number of Ports | 0 |
Number of 6-Packs | 0 |
Material of Construction | Steel |
Accessory Group | Network |
Color | Black |
Includes | (5) Closeable D-Rings |
Rack Units | 1 |
Number of Sides | Single Side |
Orientation | Horizontal |
Includes Mounting Hardware | No |
Description
Premium Cable Management, Color Black, Finish Unfinished, For Use With Network Racks, Includes (5) Closeable D-Rings, Material Steel, Rack Units 1, Includes Mounting Hardware No, Orientation Horizontal, Overall Load Capacity Not Applicable, Number of Sides Single Side, Resistance Properties Not Applicable, Manufacturers Warranty Length 1 yr, Overall Height 3 1/8 in, Overall Width 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 350 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070T350D1)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 3-Pack (312603)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 4 Wire, 30 Amps, 125/250V, NEMA L14-30P (YGA025)
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-4-38-EC)
- MONOPRICE Blank Panel, 0.7in.Hx6in.W (7263)
- MONOPRICE Blank Panel, 0.9in.Hx2.4in.W (7261)
- MONOPRICE Blank Panel, 1.1 in.Hx4.2in.W (7262)
- MONOPRICE Rack Bracket, 4.1in.Hx1.8in.Wx4in.D (8623)
- MONOPRICE Premium Cable Management, 2.1in.Hx4.1in.W (7308)
- MONOPRICE Rack Shelf, 10in.H x 3.5in.W x 10in.D (8631)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121260SCSS)
- Monoprice Cabinet Accessory