Shop All Cabinet Accessory
Monoprice
Premium Cable Management, 2.1in.Hx4.1in.W
Mfr # 7308
Zoro # G3008540
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Unfinished
- For Use With Cables, Network Racks
- Type Rack Mount
- Number of 6-Packs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7308
- Zoro # G3008540
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Height (Ft.) | 0.2 ft |
Width (In.) | 4.1 in |
Height (In.) | 2.1 in |
Overall Height | 1 3/4 in |
Overall Width | 19 in |
Overall Depth | 3 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Premium Cable Management |
Material | Steel |
Finish | Unfinished |
For Use With | Cables, Network Racks |
Type | Rack Mount |
Number of 6-Packs | 0 |
Number of Ports | 0 |
Color | Black |
Accessory Group | Network |
Material of Construction | Steel |
Includes | (5) Closeable D-Rings |
Rack Units | 1 |
Includes Mounting Hardware | No |
Number of Sides | Single Side |
Orientation | Horizontal |
Description
Premium Cable Management, Color Black, Finish Unfinished, For Use With Cables, Network Racks, Includes (5) Closeable D-Rings, Material Steel, Rack Units 1, Includes Mounting Hardware No, Orientation Horizontal, Overall Load Capacity Not Applicable, Number of Sides Single Side, Resistance Properties Not Applicable, Manufacturers Warranty Length 1 yr, Overall Depth 3 in, Overall Height 1 3/4 in, Overall Width 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-32-4W)
- 3M Resin Comp Splic Kit, 1/0 - 2/0 AWG, 194F (90-B1N)
- LUTRON Lighting Dimmer, 1-Pole, 120V, White (PD-6WCL-WH)
- FLEX-STRUT Rigid Conduit Clamp, Size 2" (FS-1100A-2 E/G)
- MONOPRICE Premium Cable Management, 3.1in.Hx3.9in.W (7309)
- MONOPRICE Blank Panel, 1in.Hx7.7in.W (7264)
- MONOPRICE Rack Bracket, 4.1in.Hx1.8in.Wx4in.D (8623)
- MONOPRICE Blank Panel, 0.7in.Hx6in.W (7263)
- MONOPRICE Rack Shelf, 10in.H x 3.5in.W x 10in.D (8631)
- MONOPRICE Blank Panel, 0.9in.Hx2.4in.W (7261)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 12.00x12.00x (F1212G12)
- Monoprice Cabinet Accessory