Shop All Corded Speakers
This Product is Discontinued
Monoprice
Powered Studio Monitor Speakers, 8", PR (Discontinued)
Mfr # 605800
Zoro # G8812940
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 15"
- Width 10.1"
- Depth 11"
- Power Source AC Power Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 605800
- Zoro # G8812940
- UPC # 757901805899
- Country of Origin China
- Category Corded Speakers
Dimensions
Height | 15" |
Width | 10.1" |
Depth | 11" |
Details
Item | Monitor Speakers |
Power Source | AC Power Cord |
Description
Powered Studio Monitor Speakers,8 In.,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.