Shop All Power Strips
Monoprice
Power Surge Protector 6 Outlet
Mfr # 9196
Zoro # G8793946
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 15A
- Dimensions 5.4" x 3.8" x 1.3"
- Maximum Spike Current 36,000A
- Joules Rating 540 joules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 9196
- Zoro # G8793946
- UPC # 844660091967
- Country of Origin China
- Category Power Strips
Dimensions
Dimensions | 5.4" x 3.8" x 1.3" |
Details
Item | Power Surge Protector |
Number of Outlets | 6 |
Amps | 15A |
Maximum Spike Current | 36,000A |
Joules Rating | 540 joules |
EMI/RFI Filter Range | 150kHz ~ 100MHz |
Power Capacity | 15A, 1800 watts |
Response Time | < 1 nanosecond |
Electrical Rating | 120 VAC, 60Hz |
Maximum Spike Voltage | 6,000V |
EMI/RFI Filter Attenuation | 40dB |
Clamping Voltage | 500V |
Description
6 Outlet Power Surge Protector Slim Wall Tap - 540 Joules
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN VERSARACK, 50.59x20.91x24.29, Black, Steel (E19SWM25U24)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 5.0 Lbs, 9936' Length, 0.0142" Diameter, 200°C, Natural (28H200)
- BATTERY DOCTOR 20 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-2021)
- PANDUIT Transferhose, Pat1m/pat1.5m, 1m (PHM1)
- MONOPRICE Slim Surge Protector, 10 ft., 12 Outlet (15870)
- MONOPRICE 12 Outlet ABS Basic 1U Rackmount Power Distribution Unit_ NEMA 5-15R S (40001)
- MONOPRICE Heavy Duty 4 Outlet Metal Surge Power Box_ 180 Joules_ w/6ft Cord_ Blk (35099)
- MONOPRICE Heavy Duty 6 Outlet Metal Surge Power Strip_ 540 Joules_ with 6ft Cord (35098)
- MONOPRICE Portable Mini Surge Protector 1 Outlet (15877)
- MONOPRICE Grounded Ac Power Cord, 10 ft.Black (7689)
- POWER FIRST Surge Protector Outlet Strip, White (52NY53)
- Monoprice Power Strips