Shop All Power Strips
Monoprice
Power Surge Protector 10 Outlet
Mfr # 9200
Zoro # G8793970
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions 11.1" x 5.8" x 13"
- Response Time < 1 nanosecond
- EMI/RFI Filter Attenuation 58dB
- Power Capacity 15A, 1800 watts
- Maximum Spike Current 168,000A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 9200
- Zoro # G8793970
- UPC # 844660092001
- Country of Origin China
- Category Power Strips
Dimensions
Dimensions | 11.1" x 5.8" x 13" |
Details
Item | Power Surge Protector 10 Outlet |
Response Time | < 1 nanosecond |
EMI/RFI Filter Attenuation | 58dB |
Power Capacity | 15A, 1800 watts |
Maximum Spike Current | 168,000A |
Electrical Rating | 120 VAC, 60Hz |
Clamping Voltage | 330V |
Keyhole Spacing | 7.7" x 4.6" |
Maximum Spike Voltage | 6,000V |
EMI/RFI Filter Range | 150kHz ~ 100MHz |
Joules Rating | 2880 joules |
Description
10 Outlet Power Surge Protector w/ Sliding Safety Covers - 2880 Joules
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK1000 (PLT1.5I-M00)
- DAYTON Raised Indicator Light, 22mm, 24V Green (22NY98)
- GROTE 16-14 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (83-2334)
- SQUARE D Circuit Breaker, 9080GCB Series 10A, 1 Pole, 250V AC (9080GCB100)
- MONOPRICE Portable Mini Surge Protector 1 Outlet (15877)
- MONOPRICE Heavy Duty 4 Outlet Metal Surge Power Box_ 180 Joules_ w/6ft Cord_ Blk (35099)
- MONOPRICE 12 Outlet ABS Basic 1U Rackmount Power Distribution Unit_ NEMA 5-15R S (40001)
- MONOPRICE Heavy Duty 6 Outlet Metal Surge Power Strip_ 540 Joules_ with 6ft Cord (35098)
- MONOPRICE Grounded Ac Power Cord, 10 ft.Black (7689)
- MONOPRICE 6 Outlet Metal Surge Protector Power Strip with 15ft Cord and Surface (35097)
- GLOBAL INDUSTRIAL 48 10 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500887)
- Monoprice Extension Cords & Power Strips