Shop All Extension Cords
Monoprice
Power Cord Splitter - NEMA 5-15P to 2x NEMA 5-15R_ 18AWG_ 10A_ 3-Prong
Mfr # 35055
Zoro # G1715344
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
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
- Brand Monoprice
- MFR # 35055
- Zoro # G1715344
- UPC # 889028102435
- Country of Origin China
- Category Extension Cords
Description
This Y-splitter power cord allows you to easily and conveniently plug two devices into a single power outlet. The 18AWG conductors can handle just about any demanding 125V load; up to 10 amps. It provides more flexibility than a power strip; with just the right amount of connections. The three-prong NEMA 5-15 design makes it safe for your grounded power connections. Plug Type NEMA 5-15P Receptacle Type 2x NEMA 5-15R Jacket Material SJT # of Conductors 3 Wire Gauge 18AWG Maximum Current 10 amps Certifications UL®; cUL; CSA; RoHS UL® and the UL logo are registered trademarks of UL LLC. Updated Feb 19; 2020
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
- HUBBELL Back Box, 60A, 1" Hub, Straight, Metallic (MB604W)
- AUTONICS LCD Counter/Totalizer, Digital8 (LA8N-BN)
- RACO Electrical Box, 21.5 cu in, Octagon Box, Steel, Octagon (167TS)
- POWERDRIVE Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWD1500P)
- MONOPRICE 6ft Premium 3.5mm Stereo Male to 3.5mm Stereo Female 22AWG Extension C (5587)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 14AWG_ 15A_ 3-Prong_ (24192)
- MONOPRICE Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 16AWG_ 13A_ S (41095)
- MONOPRICE Power Cord Splitter - NEMA 5-15P to 2x IEC 60320 C13_ 18AWG_ 10A_ SJT_ (27314)
- MONOPRICE Power Cord Splitter - NEMA 5-15P to 2x NEMA 5-15R_ 16AWG_ 13A_ SJT_ Bl (41088)
- MONOPRICE USB Type-A to USB Type-A Female 2.0 Extension Cable - 28/24AWG Gold Pl (39924)
- W BOX 16/3 10' BLK EXT CORD (0E-CX1610B)
- Monoprice Extension Cords & Power Strips