Shop All Extension Cords
Monoprice
Power Cord Splitter - NEMA 5-15P to 2x NEMA 5-15R_ 16AWG_ 13A_ SJT_ Bl
Mfr # 41088
Zoro # G1715308
$11.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 41088
- Zoro # G1715308
- UPC # 889028152867
- Country of Origin China
- Category Extension Cords
Description
This Y-splitter power cord allows you to easily and conveniently plug two devices into a single power outlet. The 16AWG conductors can handle just about any demanding 125V load; up to 13 amps. It provides more flexibility than a power strip; with just the right amount of connections. The three-prong NEMA 5-15 design makes it safe for your grounded power connections. Plug Type NEMA 5-15P Receptacle Type 2x NEMA 5-15R Jacket Material SJT # of Conductors 3 Wire Gauge 16AWG Maximum Current 13 amps Certifications UL®; cUL; CSA; RoHS UL® and the UL logo are registered trademarks of UL LLC. Updated Feb 19; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- GARDNER BENDER 4" and 8" L Assorted Cable Ties PK 200 (10097UVL)
- ERICSON SW PND 2 BTN 2 NO 2 SPD / 2NO MOM INTRLK (55S15)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 11" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT220)
- MONOPRICE Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 16AWG_ 13A_ S (41095)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 14AWG_ 15A/1875W_ 3-Prong_ (24199)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 16AWG_ 13A/1625W_ 3-Prong_ (5297)
- MONOPRICE Heavy Duty Extension Cord - Locking NEMA L5-20P to NEMA L5-20R_ 12AWG_ (35065)
- MONOPRICE 6ft Premium 3.5mm Stereo Male to 3.5mm Stereo Female 22AWG Extension C (5587)
- MONOPRICE Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 18AWG_ 10A_ S (27313)
- INNOVERA Indoor Heavy-Duty Extension Cord, 9 ft., Gray (IVR72209)
- Monoprice Extension Cords & Power Strips