Shop All Extension Cords
Monoprice
Power Cord Splitter - NEMA 5-15P to 2x IEC 60320 C13_ 18AWG_ 10A_ SJT_
Mfr # 41089
Zoro # G1715405
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 41089
- Zoro # G1715405
- UPC # 889028152874
- Country of Origin China
- Category Extension Cords
Description
The Monoprice universal AC Power Extension Cord Splitter; allows you to connect two devices with C14 connections; such as computers; to one power outlet. It cuts down on cabling; as well as frees up space on UPSs; surge protectors; wall outlets; etc. It is an ideal solution for eliminating extra bulky cords and reducing clutter in a data center. Features: 18AWG conductors Up to 10 amps maximum current Usable for 100 ~ 250 VAC applications Y-splitter; powers two devices from one outlet Wall Plug Type NEMA 5-15P Equipment Plug Type 2x IEC 60320 C13 Jacket Material SVT; SJT # of Conductors 3 Wire Gauge 18AWG Maximum Current 10 amps Certifications UL®; cUL; CSA; RoHS; REACH UL® and the UL logo are registered trademarks of UL LLC. Updated Feb 20; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 90 DEG ELBOW ZINC 1/2 in.D (90291)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- NVENT HOFFMAN Louver Plate Kit, 7.88 in. Hx7.5 in. W (AVK66)
- JOHNSON CONTROLS A421Aec-01C Electronic Single (A421AEC-01)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 14AWG_ 15A/1875W_ SJT_ 125V (35046)
- MONOPRICE Power Cord Splitter - NEMA 5-15P to 2x IEC 60320 C13_ 18AWG_ 10A_ SJT_ (27314)
- MONOPRICE 6ft Premium 3.5mm Stereo Male to 3.5mm Stereo Female 22AWG Extension C (5587)
- MONOPRICE Heavy Duty Extension Cord - Locking NEMA L5-20P to NEMA L5-20R_ 12AWG_ (35065)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 18AWG_ 10A_ 3-Prong_ (6448)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 16AWG_ 13A/1625W_ 3-Prong_ (5297)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 25 ft, 12/3 (OC251233T)
- Monoprice Extension Cords