Shop All Extension Cords
Monoprice
Power Cord Splitter - NEMA 5-15P to 2x IEC 60320 C13_ 18AWG_ 10A_ SJT_
Mfr # 27314
Zoro # G1715457
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 27314
- Zoro # G1715457
- UPC # 889028062821
- Country of Origin China
- Category Extension Cords
Description
The Monoprice universal AC Power Extension Cord Splitter; allows you to connect two devices with C14 connections; such as computers; to one power outlet. It cuts down on cabling; as well as frees up space on UPSs; surge protectors; wall outlets; etc. It is an ideal solution for eliminating extra bulky cords and reducing clutter in a data center. Features: 18AWG conductors Up to 10 amps maximum current Usable for 100 ~ 250 VAC applications Y-splitter; powers two devices from one outlet Wall Plug Type NEMA 5-15P Equipment Plug Type 2x IEC 60320 C13 Jacket Material SVT; SJT # of Conductors 3 Wire Gauge 18AWG Maximum Current 10 amps Certifications UL®; cUL; CSA; RoHS; REACH UL® and the UL logo are registered trademarks of UL LLC. Updated Feb 20; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Lug Kit, 200A, 120/240V, 208Y/120V, 240V, 2 Poles (BRL200)
- HOFFMAN Light Power Cordset Cable (LPC72 19204)
- SCHNEIDER ELECTRIC Mounting Base, F/22mm XB5 Series (ZB5AZ009)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700CE00)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 14AWG_ 15A/1875W_ 3-Prong_ (24199)
- MONOPRICE Power Cord Splitter - NEMA 5-15P to 2x NEMA 5-15R_ 16AWG_ 13A_ SJT_ Bl (41088)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 16AWG_ 13A_ 3-Prong_ (6451)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 14AWG_ 15A/1875W_ SJT_ 125V (35046)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 18AWG_ 10A_ 3-Prong_ (6448)
- MONOPRICE 6ft Premium 3.5mm Stereo Male to 3.5mm Stereo Female 22AWG Extension C (5587)
- ACCELL 3-in-1 Fast-Wireless Wireless Charging Station (Blk) (D233B-001B)
- Monoprice Extension Cords