Shop All Extension Cords
Monoprice
Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 18AWG_ 10A_ S
Mfr # 27313
Zoro # G1715299
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 27313
- Zoro # G1715299
- UPC # 889028062814
- Country of Origin China
- Category Extension Cords
Description
The Monoprice universal AC Power Extension Cord Splitter; allows you to connect two devices with C14 connections; such as computers; to one power outlet. It cuts down on cabling; as well as frees up space on UPSs; surge protectors; wall outlets; etc. It is an ideal solution for eliminating extra bulky cords and reducing clutter in a data center. Features: 18AWG conductors Up to 10 amps maximum current Usable for 100 ~ 250 VAC applications Y-splitter; powers two devices from one outlet Receptacle Type IEC 60320 C14 Plug Type 2x IEC 60320 C13 Jacket Material SVT # of Conductors 3 Wire Gauge 18AWG Maximum Current 10 amps Certifications UL®; cUL; CSA; RoHS; REACH UL® and the UL logo are registered trademarks of UL LLC. Updated Feb 20; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 12 sol to 6 sol (KSU17)
- SIEMENS Circuit Breaker, QP/MP Series 40A, 1 Pole, 120/240V AC (ITEQ140)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 8 in D (CSD20168W)
- PACER GROUP Pacer Blue 16 AWG Primary Wire, 250' (WUL16BL-250)
- MONOPRICE Heavy Duty Extension Cord - Locking NEMA L5-20P to NEMA L5-20R_ 12AWG_ (35065)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 16AWG_ 13A/1625W_ 3-Prong_ (5297)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 14AWG_ 15A/1875W_ SJT_ 125V (35046)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 14AWG_ 15A/1875W_ 3-Prong_ (24199)
- MONOPRICE Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 16AWG_ 13A_ S (41095)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 14AWG_ 15A_ 3-Prong_ (24192)
- TPI INDUSTRIAL Extension Cord, Yellow, 9 ft., For HDH-JR (RS09-EC)
- Monoprice Extension Cords & Power Strips