Shop All Extension Cords
Monoprice
Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 16AWG_ 13A_ S
Mfr # 41096
Zoro # G1715317
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 41096
- Zoro # G1715317
- UPC # 889028152942
- Country of Origin China
- Category Extension Cords
Description
The Monoprice universal AC Power Extension Cord Splitter; allows you to connect two devices with C14 connections; such as computers; to one power outlet. It cuts down on cabling; as well as frees up space on UPSs; surge protectors; wall outlets; etc. It is an ideal solution for eliminating extra bulky cords and reducing clutter in a data center. Features: 16AWG conductors Up to 13 amps maximum current Usable for 100 ~ 250 VAC applications Y-splitter; powers two devices from one outlet Receptacle Type IEC 60320 C14 Plug Type 2x IEC 60320 C13 Jacket Material SJT # of Conductors 3 Wire Gauge 16AWG Maximum Current 13 amps Certifications UL®; cUL; CSA; RoHS; REACH UL® and the UL logo are registered trademarks of UL LLC. Updated Feb 20; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 8Pin, DPDT, 10A, 240VAC (LY2F-AC220/240)
- PARTNERS BRAND Metal Detectable Cable Ties, 40#, 8", Blue, PK100 (CTMD25)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ126GY)
- MIDWEST FASTENER 48" Black Nylon Plastic Cable Ties 50PK (08071)
- MONOPRICE Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 18AWG_ 10A_ S (27313)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 14AWG_ 15A_ 3-Prong_ (24192)
- MONOPRICE Heavy Duty Extension Cord - Locking NEMA L5-20P to NEMA L5-20R_ 12AWG_ (35065)
- MONOPRICE 6ft Premium 3.5mm Stereo Male to 3.5mm Stereo Female 22AWG Extension C (5587)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 16AWG_ 13A/1625W_ 3-Prong_ (5297)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 14AWG_ 15A/1875W_ SJT_ 125V (35046)
- CONNTEK Conntek 20311-025, 25', 30A, Generator Locking Ext. Cord w/NEMA L5-30P to 5-15R*3, Lighted End (20311-025)
- Monoprice Extension Cords & Power Strips