Shop All Extension Cords
Monoprice
Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 16AWG_ 13A_ S
Mfr # 41094
Zoro # G1715274
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 41094
- Zoro # G1715274
- UPC # 889028152928
- Country of Origin China
- Category Extension Cords
Description
The Monoprice universal AC Power Extension Cord Splitter; allows you to connect two devices with C14 connections; such as computers; to one power outlet. It cuts down on cabling; as well as frees up space on UPSs; surge protectors; wall outlets; etc. It is an ideal solution for eliminating extra bulky cords and reducing clutter in a data center. Features: 16AWG conductors Up to 13 amps maximum current Usable for 100 ~ 250 VAC applications Y-splitter; powers two devices from one outlet Receptacle Type IEC 60320 C14 Plug Type 2x IEC 60320 C13 Jacket Material SJT # of Conductors 3 Wire Gauge 16AWG Maximum Current 13 amps Certifications UL®; cUL; CSA; RoHS; REACH UL® and the UL logo are registered trademarks of UL LLC. Updated Feb 20; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL TRIDON 25PK 34134 Clamp (6720550)
- EXTECH LAB GRADE DC POWER SUPPLY 230V (382276)
- EATON Push Button operator, 22 mm, Red (M22M-DR-R)
- AC WORKS California Standard 50A 3-Phase 480V 4-Wire Locking Female Connector Assembly (CS8164)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 16AWG_ 13A_ 3-Prong_ (6451)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 14AWG_ 15A/1875W_ 3-Prong_ (24199)
- MONOPRICE Power Cord Splitter - NEMA 5-15P to 2x IEC 60320 C13_ 18AWG_ 10A_ SJT_ (27314)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 14AWG_ 15A/1875W_ SJT_ 125V (35046)
- MONOPRICE Heavy Duty Extension Cord - Locking NEMA L5-20P to NEMA L5-20R_ 12AWG_ (35065)
- MONOPRICE Power Cord Splitter - NEMA 5-15P to 2x NEMA 5-15R_ 16AWG_ 13A_ SJT_ Bl (41088)
- POWER FIRST 9 ft. 14/3 Extension Cord SPT-3 (3AY46)
- Monoprice Extension Cords