Shop All Computer Power Cords & Chargers
Monoprice
Power Cord - NEMA 5-15P to IEC 60320 C5_ 18AWG_ 10A_ 3-Prong_ Blk_ 1ft
Mfr # 41083
Zoro # G1900564
product price: $3.25
/ea
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 41083
- Zoro # G1900564
- UPC # 889028152812
- Country of Origin China
- Category Computer Power Cords & Chargers
Description
This is a 3-conductor; grounded AC power cord designed for use with switched-mode power supplies with the IEC 60320 C6 connector. It features a standard 3-prong NEMA 5-15P plug at one end and an IEC 60320 C5 plug; also known as a "cloverleaf" plug due to its shape; at the other end. This fully molded power cord connects your laptop power supply to a wall outlet. It is rated for a 125V; 10 amp load. Wall Plug Type NEMA 5-15P Equipment Plug Type IEC 60320 C5 Jacket Material SVT # of Conductors 3 Wire Gauge 18AWG Maximum Current 10 amps Certifications UL®; cUL; CSA; RoHS UL® and the UL logo are registered trademarks of UL LLC. Updated Feb 20; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADKING Premium Mono Bluetooth Headset (RKING3000)
- ILC Replacement for 3gen Dermlite PRO Battery (DERMLITE PRO)
- ZORO SELECT Badge Clip, Detachable, PK10 (3YVA3)
- DYNO HDMI PREMIUM 4K CABLES- HDMI20 - Premium HDMI Certified Cable 20FT, 4K/60Hz, HD, ARC, 4:4:4, H (DYN-310088)
- MONOPRICE Heavy Duty Power Cord - NEMA 5-15P to IEC 60320 C15_ 14AWG_ 15A/1875W_ (35115)
- MONOPRICE Power Cord - CEE 7/7 "SCHUKO" (Europe) to IEC 60320 C5 18AWG_ (41086)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 16AWG_ 13A/1625W_ 3-Prong_ B (5288)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 16AW (7681)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 125V_ 3-Pr (33560)
- MONOPRICE Heavy Duty Power Cord - NEMA 5-15P to IEC 60320 C15_ 14AWG_ 15A/1875W_ (35116)
- SUPER POWER SUPPLY Super Power Supply 010-SPS-07164 AC-DC Laptop Adapter Charger Cord for Dell Inspiron (010-SPS-18690)
- Monoprice Computer Power Cords & Chargers