Shop All Computer Power Cords & Chargers
Monoprice
Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 125V_ 3-Pr
Mfr # 39781
Zoro # G1909366
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 39781
- Zoro # G1909366
- UPC # 889028139530
- Country of Origin China
- Category Computer Power Cords & Chargers
Description
The North America NEMA® 5-15 plug to IEC 60320 C13 female connector power cord works with most PCs; monitors; scanners; and printers. Connect your computer; monitor; power adapter; or other device with a male IEC 60320 C14 panel connector to a standard US AC wall outlet. The power cord features a standard; grounded NEMA 5-15P plug on one end and an IEC 60320 C13 connector on the other end. Simply mate the female C13 connector with the male C14 connector on your device or power adapter; then plug the NEMA connector into a nearby AC power outlet; UPS; or other AC power source. 18AWG is a standard cable gauge and will work perfectly in most applications. These cables are designed to carry up to a 10 amp/1250 watt; 125 volt load. Plug Type NEMA® 5-15P Receptacle Type IEC 60320 C13 Jacket Material SVT # of Conductors 3 Wire Gauge 18 AWG Maximum Current 10 amps Certifications UL®; cUL; CSA®; RoHS MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc. NEMA® is a registered trademark of National Electrical Manufacturers Association. UL® and the UL logo are registered trademarks of UL LLC. CSA® is a registered trademark of the CSA Group. Updated May 8; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Door Station (IF-DA)
- PYLE Dual 6.5" Bt Ceiling/Wall Speaker Kit (PDICBT67)
- MILWAUKEE TOOL M12 Radio + Charger (Tool Only) (2951-20)
- ILC Replacement for Sanyo Kr-1800sc (KR-1800SC SANYO)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 14AW (7684)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 3-Prong_ B (24195)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ 3-Prong_ B (5289)
- MONOPRICE Power Cord - Polarized NEMA 1-15P to Polarized IEC 60320 C7_ 18AWG_ 10 (41080)
- MONOPRICE Heavy Duty Power Cord - Locking NEMA L6-20P to IEC 60320 C19_ 12AWG_ 2 (40099)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 125V_ 3-Pr (33560)
- SWE-TECH 3C Black NEMA 6-15P TO IEC-60320-C13, 14/3, 15 Amp, UL Listed, SJT, 6 foot (FWT10W2-01406)
- Monoprice Computer Power Cords & Chargers