Shop All Computer Power Cords & Chargers
Monoprice
Power Cord - NEMA 5-15P to IEC 60320 C13_ 16AWG_ 13A/1625W_ 3-Prong_ B
Mfr # 5283
Zoro # G1900640
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5283
- Zoro # G1900640
- UPC # 844660052838
- Country of Origin China
- Category Computer Power Cords & Chargers
Description
The North America NEMA® 5-15 plug to IEC 60320 C13 female connector power cord works with most PCs; monitors; scanners; and printers. Connect your computer; monitor; power adapter; or other device with a male IEC 60320 C14 panel connector to a standard US AC wall outlet. The power cord features a standard; grounded NEMA 5-15P plug on one end and an IEC 60320 C13 connector on the other end. Simply mate the female C13 connector with the male C14 connector on your device or power adapter; then plug the NEMA connector into a nearby AC power outlet; UPS; or other AC power source. Plug Type NEMA® 5-15P Receptacle Type IEC 60320 C13 Jacket Material SJT # of Conductors 3 Wire Gauge 16 AWG Maximum Current 13 amps Certifications UL®; cUL; CSA®; RoHS MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc. NEMA® is a registered trademark of National Electrical Manufacturers Association. UL® and the UL logo are registered trademarks of UL LLC. CSA® is a registered trademark of the CSA Group. Updated Apr 27; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sanyo Cr14250se-p (CR14250SE-P SANYO)
- MIGHTY MAX BATTERY 12V 35Ah Pride Mobility BATLIQ1017 AGM U1 Replacement Battery (ML35-12698)
- ADD-ON Addon 20Cm (8In) Usb 3.1 Type (C) Male To Vga Female White Adapter (USBC2VGAW)
- MOTOROLA MFR# PMAF4024A, 900 MHz (PMAF4024A)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C19_ 14AWG_ 15A/1875W_ 125V_ 3-Pr (35053)
- MONOPRICE Power Cord - BS 1363 (UK) with 5A fuse to IEC 60320 C7 (non Polarized) (36384)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 125V_ 3-Pr (5279)
- MONOPRICE Heavy Duty Power Cord - NEMA 5-20P to IEC 60320 C19_ 12AWG_ 20A/2500W_ (35058)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 16AWG_ 13A/1625W_ 3-Prong_ B (5288)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 14AW (7686)
- LUXOR EdgePower 12 Batteries, 6 Clam (KBEP-12B6C9)
- Monoprice Computer Power Cords & Chargers