Shop All Computer Power Cords & Chargers
Monoprice
Power Cord - NEMA 5-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ 3-Prong_ B
Mfr # 5289
Zoro # G1900704
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5289
- Zoro # G1900704
- UPC # 844660052890
- Country of Origin China
- Category Computer Power Cords & Chargers
Description
The North America NEMA® 5-15 plug to IEC 60320 C13 female connector power cord works with most PCs; monitors; scanners; and printers. Connect your computer; monitor; power adapter; or other device with a male IEC 60320 C14 panel connector to a standard US AC wall outlet. The power cord features a standard; grounded NEMA 5-15P plug on one end and an IEC 60320 C13 connector on the other end. Simply mate the female C13 connector with the male C14 connector on your device or power adapter; then plug the NEMA connector into a nearby AC power outlet; UPS; or other AC power source. Plug Type NEMA® 5-15P Receptacle Type IEC 60320 C13 Jacket Material SJT # of Conductors 3 Wire Gauge 14 AWG Maximum Current 15 amps Certifications UL®; cUL; CSA®; RoHS MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc. NEMA® is a registered trademark of National Electrical Manufacturers Association. UL® and the UL logo are registered trademarks of UL LLC. CSA® is a registered trademark of the CSA Group. Updated Apr 27; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC BB BP5-12 Sealed Lead Acid Replacement Battery 5Ah, 12V, F1 (AJC-D5S-V-0-191070)
- AMPD 3 in 1 Multi Tip USB Connection Cable Black (AA-USB-3IN1-BLACK)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for HONDA TRX350 Rancher 350CC 00-'06 (YTX14-BS52)
- CORTELCO 250047-VBA-20M Desk w/ Volume RED (2500-V-RD)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C5_ 18AWG_ 10A_ 3-Prong_ Blk_ 1ft (41083)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 18AW (7677)
- MONOPRICE Heavy Duty Power Cord - NEMA 5-20P to IEC 60320 C19_ 12AWG_ 20A/2500W_ (35058)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 16AW (7681)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 125V_ 3-Pr (5277)
- MONOPRICE Heavy Duty Power Cord - Locking NEMA L6-20P to IEC 60320 C13_ 14AWG_ 1 (40095)
- Monoprice Computer Power Cords & Chargers