Shop All Power Cables
Monoprice
Power Adapter Cord Cable Black, 6 ft.
Mfr # 1303
Zoro # G8784916
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 ft.
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 1303
- Zoro # G8784916
- UPC # 844660013037
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 6 ft. |
Details
Item | Power Supply Cord |
Jacket Color | Black |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Blue, Nylon, PK20 (EVT-S06BL-HA)
- RITTAL Support Arm Tubing, Support Arm Accessory, Aluminum (6206025)
- GE Aux Contact Block, 1NO/1NC, Size 00, 0, 1 (CR305X100C)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU1)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 6 ft., Blk, 10A (20PX01ID)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 13A (20PX06ID)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 15A (20PX08ID)
- MONOPRICE European Power Cord Cable, 6 ft. (7692)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 15 ft., Blk, 15A (20PX11ID)
- MONOPRICE England Power Cord Cable, 6 ft. (7691)
- SUREFLEX ABS Power Cord, 15 ft. (SFI155CE)
- Monoprice Power Cables