Shop All Power Cables
Monoprice
Power Adapter Cord Cable, Black, 1 ft.
Mfr # 1302
Zoro # G8785038
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 1 ft.
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 1302
- Zoro # G8785038
- UPC # 844660013020
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 1 ft. |
Details
Item | Power Supply Cord |
Jacket Color | Black |
Description
Power Supply Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 32 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (QO132M125P)
- GRIP-RITE BAR TIES 17GA 6in. 100/BG (BT176100R)
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTW (21RJ52)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SEO1V06)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 15A (20PX08ID)
- MONOPRICE England Power Cord Cable, 6 ft. (7691)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 15 ft., Blk, 15A (20PX11ID)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 6 ft., Blk, 10A (20PX01ID)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 13A (20PX06ID)
- MONOPRICE European Power Cord Cable, 6 ft. (7692)
- SOUTHWIRE 6' 16/2 Hpn Heater Cord (09336)
- Monoprice Power Cables