Shop All Power Strips
Monoprice
Portable Mini Surge Protector 1 Outlet
Mfr # 15877
Zoro # G8810326
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 1
- Amps 15A
- Voltage 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 15877
- Zoro # G8810326
- UPC # 889028039861
- Country of Origin China
- Category Power Strips
Details
Item | Portable Mini Surge Protector |
Number of Outlets | 1 |
Amps | 15A |
Voltage | 120VAC |
Description
Portable Mini Surge Protector 1 Outlet, Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Blue, 0.5 ft. (9789)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WC520-J12H)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R GY (HBL2310SR)
- SCHNEIDER ELECTRIC Std Ctrl Unit CL 10 3-PH 0.3-1.4A 24VDC (LUCA1XBL)
- MONOPRICE Heavy Duty 6 Outlet Metal Surge Power Strip_ 540 Joules_ with 6ft Cord (35098)
- MONOPRICE 12 Outlet ABS Basic 1U Rackmount Power Distribution Unit_ NEMA 5-15R S (40001)
- MONOPRICE 6 Outlet Metal Surge Protector Power Strip with 15ft Cord and Surface (35097)
- MONOPRICE Heavy Duty 4 Outlet Metal Surge Power Box_ 180 Joules_ w/6ft Cord_ Blk (35099)
- MONOPRICE Grounded Ac Power Cord, 10 ft.Black (7689)
- MONOPRICE Slim Surge Protector, 10 ft., 12 Outlet (15870)
- CONSTRUCTION ELECTRICAL PRODUCTS CE 6532UGMX, 30A U-Ground Mini Power Center (6532UGMX)
- Monoprice Extension Cords & Power Strips