Shop All Stereo & Optical Audio Cables
This Product is Discontinued
Monoprice
Port2 Usb 2 A M/A F Ext/ Rept Cable 32ft (Discontinued)
Mfr # 8490
Zoro # G8793045
This Product is Discontinued
Key Features
- Cable Type Extension
- Length 32 ft.
- Cable Length 32 ft
- Connector Type Male to Female
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 8490
- Zoro # G8793045
- UPC # 844660084907
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 32 ft. |
Cable Length | 32 ft |
Details
Cable Type | Extension |
Connector Type | Male to Female |
Color | Black |
Features | This Cable Is Also Serves As A 2-Port Usb Hub, Each Of The Two Usb A Female Connectors Can Connect To A Discrete Usb Device And The Cable Will Manage Data Signals In The Same Way As Any Other Usb Hub, The Cable Can Be Used As A Passive Hub Or Active, Using The Optional Ac Power Adapter (PID 2220, Not Included) Connected To The Repeater Unit, Allowing The Cable To Drive Power-Hungry Usb Devices, Such As Portable Hard Drives Or For Phone Charging |
Item | Port2 Usb 2 A M/A F Ext/ Rept Cable 32ft |
Product Type | Data Transfer Cable |
Description
32ft 2 Port USB 2.0 A Male to A Female Active Extension / Repeater Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.