Shop All HDMI Cables
Monoprice
Port Saver, M HDMI to F HDMI, 270 Deg
Mfr # 3850
Zoro # G3494084
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Connection A HDMI Male
- Connection B HDMI Female
- Number of Ports 2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 3850
- Zoro # G3494084
- UPC # 844660038504
- Country of Origin Viet Nam
- Category HDMI Cables
Details
Cable Type | HDMI |
Item | HDMI Adapter |
Connection A | HDMI Male |
Connection B | HDMI Female |
Number of Ports | 2 |
Color | Black |
Features | 90 Degrees Angle |
Product Type | Audio/Video Adapter |
End 2 Number of Connections | 1 |
End 2 Connection Type | HDMI Female |
Total Number of Adapters | 1 |
End 1 Connection Type | HDMI Male |
End 1 Number of Connections | 1 |
Description
HDMI Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Black, End 1 Connection Type HDMI Male, End 2 Connection Type HDMI Female, Product Type Audio/Video Adapter, Features 90 Degrees Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGEN Bogen S86T725PG8W Ceiling Speaker with Volume (S86T725PG8W)
- SCANSTRUT ROKK 10W Wireless Active Charging Cradle (SC-CW-05F)
- EZ DUPE SD/Micro SD, 15-Target Duplicator (EZDSDMSD15T)
- ASUS 21.5" 100,000,000:1 s VGA/HDMI/USB Touchscreen LED LCD Monitor, w/Spkr (VT229H)
- MONOPRICE High Speed HDMI Cable, 5 ft.Generic (13777)
- MONOPRICE High Speed HDMI Cable, 50 ft.Generic (15648)
- MONOPRICE CPU Cord Adapter, M1-D-(P&D) M/HDMI F (2689)
- MONOPRICE 8" High Speed With Ethernet HDMI Port Extender (6061)
- MONOPRICE Pro 4K 3X1 HDMI Switch Hdcp 2.2 Support (15262)
- MONOPRICE Camera Cord, Mini-HDMI to HDMI, 6ft (3645)
- RCA 1 HDMI Port to 3 HDMI Port Switcher Adapter (DHSWITCHE)
- Monoprice HDMI Cables