Shop All Voice & Data Connectors
Monoprice
Plug, Modular, RJ45, Stranded, PK100
Mfr # 7246
Zoro # G4470417
product price: $9.85
/pk 100, $0.10/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RJ45
- Connector Application Networking
- Number of Contacts 8
- Number of Positions 8
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7246
- Zoro # G4470417
- UPC # 844660072461
- Country of Origin China
- Category Voice & Data Connectors
Details
Item | Modular Plug |
Connector Type | RJ45 |
Connector Application | Networking |
Number of Contacts | 8 |
Number of Positions | 8 |
Color | Clear |
Wire Type | Stranded |
Cable Type | Cat5, Cat5e |
T568 Standard | Yes |
Simplex/Duplex | Duplex |
For Use With | Networking and PC |
Features | Gold-Plated Contacts |
Compatible Number of Fibers | Duplex |
Compatible Cable Performance Category | 5, 5e |
Product Type | Modular Plug |
Compatible Wire Solid/Stranded | Stranded |
Description
Modular Plug, Connector Type RJ45, Color Clear, Features Gold-Plated Contacts, Product Type Modular Plug, Compatible Number of Fibers Duplex, Number of Contacts 8, Number of Positions 8, Compatible Wire Solid/Stranded Stranded, Compatible Cable Performance Category 5, 5e, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827428)
- GROTE Weather Pack Cable Seals, 20-18Gaug, PK10 (84-2002)
- BRIDGEPORT FITTINGS Grounding Fitting, Zinc, 3/4" Trade Size (261-MSRT)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC7)
- MONOPRICE Plug, Modular, RJ11, 6P4C, Stranded, PK50 (7268)
- MONOPRICE Plug, Mod, RJ12, 6P6C, Round, Solid, PK50 (7271)
- MONOPRICE Modular Plug, RJ45, With Insert, PK100 (7266)
- MONOPRICE CAT5E, RJ45, Inline Coupler, Black (7283)
- MONOPRICE Datacom Jack, Cat5e, Inline Coupler, Black (7285)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (9553)
- BLACK BOX Cat5E Keystone Coupler, Straight-Pinned, (FM593)
- Monoprice Voice & Data Connectors