Shop All Voice & Data Connectors
Monoprice
Plug, Modular, RJ45, 8P8C, Stranded, PK50
Mfr # 7322
Zoro # G4470444
original price:
$7.25
7% off
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RJ45
- Connector Application Networking
- Number of Contacts 8
- Number of Positions 8
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 7322
- Zoro # G4470444
- UPC # 844660073222
- Country of Origin China
- Category Voice & Data Connectors
Details
Item | Modular Plug |
Connector Type | RJ45 |
Connector Application | Networking |
Number of Contacts | 8 |
Number of Positions | 8 |
Color | Clear |
Cable Type | Cat6 |
Wire Type | Stranded |
T568 Standard | Yes |
Simplex/Duplex | Duplex |
For Use With | Networking and PC |
Compatible Cable Shape | Flat |
Product Type | Modular Plug |
Compatible Number of Fibers | Duplex |
Compatible Wire Solid/Stranded | Stranded |
Compatible Cable Performance Category | 6 |
Description
Modular Plug, Connector Type RJ45, Color Clear, Product Type Modular Plug, Compatible Number of Fibers Duplex, Number of Contacts 8, Number of Positions 8, Compatible Wire Solid/Stranded Stranded, Compatible Cable Shape Flat, Compatible Cable Performance Category 6, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0G65)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS03S0054)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.75 Dia., Lt Gray, Steel (ASPBLG)
- ZORO SELECT Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (5JEF2)
- MONOPRICE Plug, Mod, 6P4C, Strander, Stranded, PK50 (7315)
- MONOPRICE Modular Plug, RJ45, With Insert, PK100 (7266)
- MONOPRICE Plug, Mod, Cat6, Strander, Shielded, PK100 (7301)
- MONOPRICE Relief Boot, RJ45, White, PK50 (7275)
- MONOPRICE T Adapter 8P8C - 1F/2F (7294)
- MONOPRICE Relief Boot, RJ45, Black, PK50 (7249)
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, CAT5E, 50-Pack (VDV826-702)
- Monoprice Voice & Data Connectors