Shop All Voice & Data Connectors
Monoprice
Plug, Modular, RJ11, 6P4C, Solid, PK50
Mfr # 7269
Zoro # G4470471
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connector Type RJ11
- Connector Application Networking
- Number of Contacts 4
- Number of Positions 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 7269
- Zoro # G4470471
- UPC # 844660072690
- Country of Origin China
- Category Voice & Data Connectors
Details
Promotion Restriction | Not eligible for promotion |
Item | Modular Plug |
Connector Type | RJ11 |
Connector Application | Networking |
Number of Contacts | 4 |
Number of Positions | 6 |
Color | Clear |
Simplex/Duplex | Duplex |
Wire Type | Solid |
Cable Type | Round |
For Use With | Networking and PC |
Compatible Number of Fibers | Duplex |
Compatible Cable Shape | Round |
Compatible Wire Solid/Stranded | Solid |
Product Type | Modular Plug |
Description
Modular Plug, Connector Type RJ11, Color Clear, Product Type Modular Plug, Compatible Number of Fibers Duplex, Number of Contacts 4, Number of Positions 6, Compatible Wire Solid/Stranded Solid, Compatible Cable Shape Round, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Power Distribution Block, Modular Design (PDC-14-2/0-1-EC)
- LUTRON Receptacles, Tamper-Resistant, Biscuit (SCRS-15-TR-BI)
- SQUARE D Load center accessory, Homeline, padlocking kit, for quad circuit breaker handles, lock off position (HOMQPA)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: Yes (6EAX2)
- MONOPRICE Modular Plug, RJ45, With Insert, PK100 (7266)
- MONOPRICE Relief Boot, RJ45, Black, PK50 (7249)
- MONOPRICE Plug, Mod, RJ12, 6P6C, Round, Solid, PK50 (7271)
- MONOPRICE Datacom Jack, Cat5e, Inline Coupler, Black (7285)
- MONOPRICE Plug, Modular, Cat6, Stranded w/50U, PK100 (7267)
- MONOPRICE CAT5E, RJ45, Inline Coupler, Black (7283)
- MURR ELEKTRONIK M12 TORQUE WRENCH SET AF 13, Torque: 0, 6 Nm (7000-99102-0000000)
- Monoprice Voice & Data Connectors