Shop All Voice & Data Connectors
Monoprice
Plug, Modular, Cat5, Shielded, PK100
Mfr # 7300
Zoro # G4470383
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ45
- Connector Application Networking
- Number of Contacts 8
- Number of Positions 8
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 7300
- Zoro # G4470383
- UPC # 844660073000
- Country of Origin China
- Category Voice & Data Connectors
Details
Item | Modular Plug |
Connector Type | RJ45 |
Connector Application | Networking |
Number of Contacts | 8 |
Number of Positions | 8 |
Color | Clear |
Cable Type | Cat5 |
T568 Standard | Yes |
Wire Type | Shielded |
Simplex/Duplex | Duplex |
For Use With | Networking and PC |
Features | Gold-Plated Contacts |
Shielded | Shielded |
Compatible Number of Fibers | Duplex |
Compatible Cable Performance Category | 5 |
Compatible Wire Solid/Stranded | Stranded |
Compatible Cable Shape | Round |
Product Type | Modular Plug |
Description
Modular Plug, Connector Type RJ45, Color Clear, Shielded Shielded, Features Gold-Plated Contacts, Product Type Modular Plug, Compatible Number of Fibers Duplex, Number of Contacts 8, Number of Positions 8, Compatible Wire Solid/Stranded Stranded, Compatible Cable Shape Round, Compatible Cable Performance Category 5, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Displacement Connnector, 4/0-4 AWG, Black (BTC500-4)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 50A, 2 Pole, 120/240V AC (UBIA250NI)
- BRYANT Locking Device, Elastomeric, Male Plug, 20A 3- Phase 480V AC, 3-Pole 4-Wire Grounding, L16-20P (BRY26W76)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x36 (A8836T1T)
- MONOPRICE Plug, Mod, 6P4C, Strander, Stranded, PK50 (7315)
- MONOPRICE T Adapter 6P4C - 1M/2F (7292)
- MONOPRICE Plug, Mod, RJ12, 6P6C, Flat, Stranded, PK50 (7270)
- MONOPRICE CAT5E, RJ45, Straigt Inline Coupler, Beige (7280)
- MONOPRICE Relief Boot, RJ45, Black, PK50 (7249)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (9553)
- MURR ELEKTRONIK RJ45 male 0° / RJ45 male 0° shield Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 2m (7000-74301-7940200)
- Monoprice Voice & Data Connectors