Shop All Voice & Data Connectors
This Product is Discontinued
Monoprice
Plug, Mod, RJ12, 6P6C, Round, Stranded, PK50 (Discontinued)
Mfr # 7272
Zoro # G4470505
This Product is Discontinued
Key Features
- Connector Type RJ12
- Connector Application Networking
- Number of Contacts 6
- Number of Positions 6
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7272
- Zoro # G4470505
- UPC # 844660072720
- Country of Origin China
- Category Voice & Data Connectors
Details
Item | Modular Plug |
Connector Type | RJ12 |
Connector Application | Networking |
Number of Contacts | 6 |
Number of Positions | 6 |
Color | Clear |
Simplex/Duplex | Duplex |
Cable Type | Round |
Wire Type | Stranded |
For Use With | Networking and PC |
Compatible Wire Solid/Stranded | Stranded |
Compatible Cable Shape | Round |
Compatible Number of Fibers | Duplex |
Product Type | Modular Plug |
Description
Modular Plug, Connector Type RJ12, Color Clear, Product Type Modular Plug, Compatible Number of Fibers Duplex, Number of Contacts 6, Number of Positions 6, Compatible Wire Solid/Stranded Stranded, Compatible Cable Shape Round, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.