Shop All Voice & Data Connectors
Monoprice
Plug, Mod, RJ12, 6P6C, Round, Solid, PK50
Mfr # 7271
Zoro # G4470496
original price:
$4.09
14% off
new price: $3.49
/pk 50, $0.07/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RJ12
- Connector Application Networking
- Number of Contacts 6
- Number of Positions 6
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7271
- Zoro # G4470496
- UPC # 844660072713
- Country of Origin China
- Category Voice & Data Connectors
Details
Item | Modular Plug |
Connector Type | RJ12 |
Connector Application | Networking |
Number of Contacts | 6 |
Number of Positions | 6 |
Color | Clear |
Simplex/Duplex | Duplex |
Cable Type | Round |
Wire Type | Solid |
For Use With | Networking and PC |
Compatible Cable Shape | Round |
Product Type | Modular Plug |
Compatible Wire Solid/Stranded | Solid |
Compatible Number of Fibers | Duplex |
Description
Modular Plug, Connector Type RJ12, Color Clear, Product Type Modular Plug, Compatible Number of Fibers Duplex, Number of Contacts 6, Number of Positions 6, Compatible Wire Solid/Stranded Solid, Compatible Cable Shape Round, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QOM60VH)
- MI-T-M Capacitor Conduit, Use with Generators (32-0846)
- LEVITON Locking Plug (4570-C)
- SOUTHWIRE Coleman Cable Yellow Jacket Indoor 2 ft. L Yellow Triple Outlet Cord 12/3 SJTW (2814)
- MONOPRICE Plug, Modular, RJ45, 8P8C, Stranded, PK50 (7322)
- MONOPRICE CAT5E, RJ45, Straigt Inline Coupler, Beige (7280)
- MONOPRICE Modular Plug, RJ45, With Insert, PK100 (7266)
- MONOPRICE CAT5E, RJ45, Inline Coupler, Black (7283)
- MONOPRICE Cat5e, Inline Coupler, White (7284)
- MONOPRICE T Adapter 6P4C - 1M/2F (7292)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD VALVE PLUG FORM BI 11MM (7000-42061-0000000)
- Monoprice Voice & Data Connectors