Shop All Communication Cables
Monoprice
Phone Cable Straight, 14 ft.for Data
Mfr # 930
Zoro # G8784426
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 14 ft
- Cable Type RJ-11
- Cable Characteristic Patch Cable
- Product Name Phone Cable, RJ11 (6P4C), Straight - 14ft for data
- Conductor Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 930
- Zoro # G8784426
- UPC # 844660009306
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 14 ft |
Details
Item | Phone Cable Straight,14 ft.for Data |
Cable Type | RJ-11 |
Cable Characteristic | Patch Cable |
Product Name | Phone Cable, RJ11 (6P4C), Straight - 14ft for data |
Conductor | Copper |
Connector on First End Details | 1 x RJ-11 Phone - Male |
Device Supported | Phone |
Connector on Second End Details | 1 x RJ-11 Phone - Male |
Product Color | Satin Silver |
Product Type | Phone Cable |
Description
Phone Cable_ RJ11 (6P4C)_ Straight - 14ft for data
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON BACKSHELL CONNECTORS JACK AX1 C6A UTP BL (6AUJK-RL6)
- SQUARE D 277VAC Electrically Held Lighting Contactor 2P 30A (8903LO20V04)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCPNK)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 15A, 32V AC, 1kA at 32V AC, 5 PK (BP/AGC-15-RP)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- Monoprice Communication Cables