Shop All Power Cables
Monoprice
PC Power Cord, 5-15P, IEC C13, 6 ft., Blk, 10A
Mfr # 20PX01ID
Zoro # G3008525
original price:
$4.35
12% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 ft
- Voltage 125V AC
- Plug Configuration NEMA 5-15P
- Connection Type Right Angle IEC C13
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 20PX01ID
- Zoro # G3008525
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 6 ft |
Wire Size | 18 AWG |
Description
PC Power Cord, Wire Size 18 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type Right Angle IEC C13, Cord Length 6 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 10 A, Cord Shape Round, Temp. Rating -4 Degrees to 167 Degrees F, Trade Designation SJT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 40A, 3P, Class 20,690V (LR2D3555)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 12V DC, 2A, Screw Mount (ST-122A)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (6EAV1)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HNF363S)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 13A (20PX06ID)
- MONOPRICE European Power Cord Cable, 6 ft. (7692)
- MONOPRICE England Power Cord Cable, 6 ft. (7691)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 15A (20PX08ID)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 15 ft., Blk, 15A (20PX11ID)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SOOW1603-500)
- SOUTHWIRE UL SJEOOW Portable Cord, 12 AWG, 65 Strand, 3C, TPE, Black, Sold by the FT (55039602)
- Monoprice Power Cables