Shop All Voice & Data Patch Panels
Monoprice
Patch Panel, 12P, Vertical
Mfr # 7304
Zoro # G8132826
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type 6
- Panel Style Straight
- Panel Type Vertical
- Number of Ports 12
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 7304
- Zoro # G8132826
- Country of Origin China
- Category Voice & Data Patch Panels
Dimensions
Height | 2.3 in |
Overall Height | 10 in |
Overall Width | 2 1/4 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Patch Panel |
Category Type | 6 |
Panel Style | Straight |
Panel Type | Vertical |
Number of Ports | 12 |
Material | Steel |
Mounting Style | Rack Mount |
T568 Standard | T568A, T568B |
Connectors per Panel | 12 |
Gender (M or F) | F |
Standards | UL Listed |
Features | Bracket Frame with Screw Eyelets |
Panel Shape | Straight |
Compatible Cable Performance Category | 6 |
Description
Patch Panel, Compatible Cable Performance Category 6, Features Bracket Frame with Screw Eyelets, Material Steel, Number of Ports 12, Panel Shape Straight, Panel Type Vertical, Manufacturer Warranty Length 1 yr, Overall Height 10 in, Overall Width 2 1/4 in, Standards UL Listed, T568 Standard T568A, T568B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE In-Wall Speaker Selector Switch, Wall Plate Speaker Control (PVCS2)
- NVENT HOFFMAN Ventilator, Gray, Plastic (ANMV6)
- KIPP Tube Clamp W. Foot For Linear Actuator, Type=50, Aluminum Black Powder-Coated, Comp:Steel (K0499.50)
- APPLETON ELECTRIC Conduit Body Gasket, 1/2 in., Neoprene (GK50-N)
- MONOPRICE Patch Panel, 24P, Half U (10035)
- MONOPRICE Rackmount Keystone Jack Panel, 24 Ports (7260)
- MONOPRICE Cat6 19in 1U Patch Panel with Loaded Keystone_ 24 ports (39758)
- MONOPRICE Patch Panel, 24P, 2U (7255)
- MONOPRICE Patch Panel, 12P, 2U (7253)
- BLACK BOX Fiber Patch Panel (FOPP50-12V-3U)
- WIEGMANN BK PANEL (JIC B SERIES) 12.8X10.8 CS-GLV (P1412G)
- Monoprice Voice & Data Patch Panels