Shop All Stereo & Optical Audio Cables
Monoprice
Origin Series 16AWG 4-Conductor Burial Rated Speaker Wire_ 250ft Gray
Mfr # 21549
Zoro # G1709358
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 21549
- Zoro # G1709358
- UPC # 889028048719
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Monoprice Origin Direct Burial Series Speaker wire feature a robust moisture resistant polyethylene jacket paired with a water blocking tape; providing many years of reliable conductivity. Available in a variety of lengths and gauges; you can choose two-conductor versions; for connecting a single speaker; or four-conductor versions for connecting speaker pairs. The 100% pure oxygen-free copper conductors are sheathed in color-coded jackets contained within the main moisture resistant jacket. Backed by Monoprice's Lifetime Warranty; Monoprice Origin Direct Burial Series Speaker wire is the ultimate speaker wire for outdoor commercial and residential installations. Features: Water resistant jacket provides years of outdoor worry free conductivity Burial Rated Speaker Wire 2 or 4 color-coded conductors 100% pure; bare; oxygen-free copper conductors Available in various lengths and gauges
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASUS 27" 1080P Full Hd 75Hz Ips Ec (90LM06H1-B013B0)
- MONOPRICE Dvd Bracket Max22 lb.vesa 400X380, Black (8101)
- PROMOUNTS Full Motion TV Wall Mount for TVs 42 in. - 75 in. Up to 80 lbs (FSA64)
- VIKING Viking Electronics VK-K-1900-5 Viking Hot Dialer (VK-K-1900-5)
- MONOPRICE Audio Cable, 3.5mm, M/M, 25 Ft (646)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 10ft (5599)
- MONOPRICE Audio Cable, 3.5mm, RCA, M/M, 10 Ft (9301)
- MONOPRICE Audio Cable, 3.5mm, M/F, 25 Ft (650)
- MONOPRICE Null Modem Db9 F/F Molded Cable, 10 ft. (478)
- MONOPRICE A/V Cable, 2 RCA M/M, 25ft (2866)
- MOBILESPEC Hi-Vis 4Ft Aux Cable, Orange (MBSHV0403)
- Monoprice Stereo & Optical Audio Cables