Shop All Stereo & Optical Audio Cables
Monoprice
Origin Series 16AWG 2-Conductor Burial Rated Speaker Wire_ 250ft Gray
Mfr # 21548
Zoro # G1707197
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 21548
- Zoro # G1707197
- UPC # 889028048702
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Monoprice Origin Direct Burial Series Speaker wire feature a robust moisture resistant polyethylene jacket paired with a water blocking tape; providing many years of reliable conductivity. Available in a variety of lengths and gauges; you can choose two-conductor versions; for connecting a single speaker; or four-conductor versions for connecting speaker pairs. The 100% pure oxygen-free copper conductors are sheathed in color-coded jackets contained within the main moisture resistant jacket. Backed by Monoprice's Lifetime Warranty; Monoprice Origin Direct Burial Series Speaker wire is the ultimate speaker wire for outdoor commercial and residential installations. Features: Water resistant jacket provides years of outdoor worry free conductivity Burial Rated Speaker Wire 2 or 4 color-coded conductors 100% pure; bare; oxygen-free copper conductors Available in various lengths and gauges
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY BATTERY, ALKA, INDUST, AAA, 24 (EVEEN92)
- BARSKA General Binocular, 8x Magnification, Roof Prism, 367 ft Field of View (AA10199)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for APC be350g - 2PK (MAX3956402)
- VENTEV Wireless Chargewrap mini 5W, Gray (WCWMINIVNV)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 50ft (2982)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 1.5 ft. (6026)
- MONOPRICE Xlr M Toxlr F 16AWG Cable, 10 ft. (4752)
- MONOPRICE Origin Series 12AWG 2-Conductor Burial Rated Speaker Wire_ 250ft Gray (21552)
- MONOPRICE HDMI-DVI Cables, Black, 25 ft., 26AWG (2842)
- MONOPRICE Coaxial Cable, RG-6, 18 AWG, 1 ft. 6", White (5360)
- ROCSTOR Hdmi High Speed w/ Ethernet Cable - 3 (Y10C106-B1)
- Monoprice Stereo & Optical Audio Cables