Shop All Stereo & Optical Audio Cables
Monoprice
Origin Series 12AWG 2-Conductor Burial Rated Speaker Wire_ 1000ft Gray
Mfr # 21547
Zoro # G1710365
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 21547
- Zoro # G1710365
- UPC # 889028048696
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Monoprice Origin Direct Burial Series Speaker wire feature a robust moisture resistant polyethylene jacket paired with a water blocking tape; providing many years of reliable conductivity. Available in a variety of lengths and gauges; you can choose two-conductor versions; for connecting a single speaker; or four-conductor versions for connecting speaker pairs. The 100% pure oxygen-free copper conductors are sheathed in color-coded jackets contained within the main moisture resistant jacket. Backed by Monoprice's Lifetime Warranty; Monoprice Origin Direct Burial Series Speaker wire is the ultimate speaker wire for outdoor commercial and residential installations. Features: Water resistant jacket provides years of outdoor worry free conductivity Burial Rated Speaker Wire 2 or 4 color-coded conductors 100% pure; bare; oxygen-free copper conductors Available in various lengths and gauges
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Voice and Data Patch Cord, 7 ft L, PK10 (15161)
- MIGHTY MAX BATTERY 6V 7.2AH (SLA) Battery for DJW6-7.2 652007 MX06065 NP76 - 4 Pack (ML7-6MP424)
- CABLE WHOLESALE RJ45 8P8C Male to 2 RJ45 Female Phone Splitter (PA-8P8C-ST)
- COMMSCOPE Replacement for Commscope Mf-511 (MF-511 COMMSCOPE)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 50ft (5905)
- MONOPRICE Origin Series 14AWG 4-Conductor Burial Rated Speaker Wire_ 250ft Gray (21551)
- MONOPRICE Onix Series Digital Coaxial Audio/Video RCA Subwoofer CL2 Rated Cable_ (21679)
- MONOPRICE Trs Male To Male 16AWG Cable 1.5 ft. (4791)
- MONOPRICE A/V Cable, 2 RCA M/M, 3ft (2869)
- MONOPRICE Audio Cable, 3.5mm, M/M, 50 Ft (647)
- PYLE 6 Ft Mini-Toslink To Toslink Optical Digital Audio Cable (PDOC6)
- Monoprice Stereo & Optical Audio Cables