Shop All Voice & Data Communication Cabinets
Monoprice
Open Frame Rack, 6U, 13.5 in H, 23.6 in D
Mfr # 10646
Zoro # G7856186
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount
- Load Rating 220 lbs.
- Rack Units 4
- Height 6.3 in
- Width 32.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 10646
- Zoro # G7856186
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 6.3 in |
Width | 32.3 in |
Depth | 28.3 in |
Overall Height | 6 1/4 in |
Overall Width | 32 1/4 in |
Overall Depth | 23 5/8 in |
Details
Item | Open Frame Rack |
Mounting Style | Floor Mount |
Load Rating | 220 lbs. |
Rack Units | 4 |
Finish | Powder Coated |
Material | Steel |
Includes | Cage Nuts, M5 Mounting Screws |
Standards | GSA Approved |
Product Type | Rack |
Includes Mounting Hardware | Yes |
Overall Load Capacity | 220 lb |
Description
Open Frame Rack, Product Type Rack, Finish Powder Coated, Material Steel, Mounting Location Rack, Overall Height 6 1/4 in, Overall Width 32 1/4 in, Overall Depth 23 5/8 in, Overall Load Capacity 220 lb, Rack Units 4, Includes Cage Nuts, M5 Mounting Screws, Includes Mounting Hardware Yes, Standards GSA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (C10-8F)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1, PK 10 (Boot-N2-10PK)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 4 to 3-1/2In (RB400-350A)
- LUMAPRO 1 ft. 12/3 Extension Cord Reel 15 Amps 4 Outlets 125VAC Voltage (436H03)
- HUBBELL Cabinet, 36in H, 20 in D, 19 Rack Units, Blk (HSQ36)
- TRIPP LITE Cable Manager, Finger Duct, Dual Cover, 1U (SRCABLEDUCT1UHD)
- QUEST MFG 2-Post Open Frame Aluminium Floor Rack, 45U, 7' x 19", Black (FR1907-45-02)
- Monoprice Voice & Data Communication Cabinets