Shop All Stereo & Optical Audio Cables
Monoprice
Onyx Series Auxiliary 3.5mm TRS Audio Cable_ 6ft
Mfr # 18630
Zoro # G2018067
product price: $4.49
/ea
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 18630
- Zoro # G2018067
- UPC # 889028046524
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Connect your smartphone; mp3 player; laptop; or other audio source device to speakers; headphones; mixers; or other devices using the Onyx Series Auxiliary 3.5mm TRS Audio Cable. Unlike many 3.5mm cables; the connector heads are very thin; allowing you to plug into a smartphone with the case installed. Bend tested over 5;000 times for proven long-term durability; it features aluminum connectors for an extra measure of durability. Slim Design Durable Gold Plated Slim Design: Our beveled stepdown design creates a secure connection; while the connector heads are thin enough to plug into a smartphone with a protective case installed. Durable: We bend tested this cable over 5;000 times with no damage to the cable or change in performance. The premium aluminum connectors provide an extra measure of durability. Gold Plated: Gold plated plugs ensure smooth; corrosion-free connections every time. Stereo Audio TRS (tip-ring-sleeve) plugs provide three conductors for the ground/return and for transmitting left and right channel audio data. Lengths:1; 3; 6; 10; and 15 feet Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Updated Jan 23; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL Quantum One Wired Professional Gaming Headset, Black (JBLQUANTUMONEBLKAM)
- ICOM Headset Adapter Cble, For Aviation Radios (OPC499)
- ILC Replacement for Projection Lamp / Bulb Exr-5 82v300w replacement light bulb lamp (EXR-5 82V300W PROJECTION LAMP / BULB)
- TRIPP LITE DVI Single Cable, TMDS, DVI-D M/M, 6ft, Connector Type: Male to Male (P561-006)
- MONOPRICE Coaxial Cable, RG-6, 6 ft., White (4058)
- MONOPRICE 10Ft Select Series High Speed Hdmi Blk (3993)
- MONOPRICE HDMI Extension Cable, Black, 6 ft., 24AWG (3342)
- MONOPRICE Male To Male 16AWG Audio Cable 15 ft. (5498)
- MONOPRICE Xlr M Toxlr F Cable 50 ft. (4756)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 6ft (5577)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Gray, 20 ft. (HC6AGY20)
- Monoprice Stereo & Optical Audio Cables