Shop All Microphones
Monoprice
Onyx Series Auxiliary 3.5mm TRRS Audio & Microphone Cable_ 6ft
Mfr # 18633
Zoro # G1714529
product price: $5.15
/ea
Sold in multiples of 3 for $15.45
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 18633
- Zoro # G1714529
- UPC # 889028046555
- Country of Origin China
- Category Microphones
Description
Connect your smartphone to your headphones with microphone using the Onyx Series Auxiliary 3.5mm TRRS Audio & Microphone Cable. The TRRS (tip-ring-ring-sleeve) plug provides an extra conductor over the stereo TRS plug; allowing you to carry both stereo audio and voice over the single cable. Unlike many 3.5mm cables; the connector heads are very thin; allowing you to plug into a smartphone with the case installed. Bend tested over 5;000 times for proven long-term durability; it features aluminum connectors for an extra measure of durability. Slim Design Durable Gold Plated Slim Design: Our beveled stepdown design creates a secure connection; while the connector heads are thin enough to plug into a smartphone with a protective case installed. Durable: We bend tested this cable over 5;000 times with no damage to the cable or change in performance. The premium aluminum connectors provide an extra measure of durability. Gold Plated: Gold plated plugs ensure smooth; corrosion-free connections every time. Stereo Audio with Microphone TRRS (tip-ring-ring-sleeve) plugs provide four conductors for the ground/return; for transmitting left and right channel audio data; and for transmitting voice data from a microphone. Lengths:1; 3; 6; 10; and 15 feet Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Updated Jan 23; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QFX Universal 6-in-1 Remote with Glow-in-the-Dark Buttons (REM-6)
- EXELL BATTERY 12, 8, AGM Chemistry (EB1280F1)
- MOUNT-IT Articulating TV Wall Mount 32-65" TVs (MI-345)
- VTECH Phone Dect6.0 2Handsets (CL82215)
- MONOPRICE Workstream by Wireless Omni Directional USB Conference Room Mic and Sp (35521)
- PYLE Pyle PYLPDMICR42SL Classic Retro Vintage-Style Dynamic Vocal Microphone - Silver (PYLPDMICR42SL)
- PYLE Usb Interface 24Bit/96Khz (PDUSBPP10)
- UNIDEN Uniden BMKG0676001 6 Pin Replacement Mic for BC680 (BMKG0676001)
- KALIBUR Cobra 5620249001 Cobra 5 Pin Replacement Microphone (5620249001)
- PYLE 8 Mic Professional Handheld Vhf Wireless Microphone System (PDWM8400)
- VADDIO Easyusb Micpod I/O W/Two C-Mic (999-88000-000)
- Monoprice Microphones