Shop All Microphones
Monoprice
Onyx Series Auxiliary 3.5mm TRRS Audio & Microphone Cable_ 1ft
Mfr # 24437
Zoro # G1714090
Sold in multiples of 3 for $13.05
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 24437
- Zoro # G1714090
- UPC # 889028055755
- Country of Origin China
- Category Microphones
Description
Connect your smartphone to your headphones with microphone using the Onyx Series Auxiliary 3.5mm TRRS Audio & Microphone Cable. The TRRS (tip-ring-ring-sleeve) plug provides an extra conductor over the stereo TRS plug; allowing you to carry both stereo audio and voice over the single cable. Unlike many 3.5mm cables; the connector heads are very thin; allowing you to plug into a smartphone with the case installed. Bend tested over 5;000 times for proven long-term durability; it features aluminum connectors for an extra measure of durability. Slim Design Durable Gold Plated Slim Design: Our beveled stepdown design creates a secure connection; while the connector heads are thin enough to plug into a smartphone with a protective case installed. Durable: We bend tested this cable over 5;000 times with no damage to the cable or change in performance. The premium aluminum connectors provide an extra measure of durability. Gold Plated: Gold plated plugs ensure smooth; corrosion-free connections every time. Stereo Audio with Microphone TRRS (tip-ring-ring-sleeve) plugs provide four conductors for the ground/return; for transmitting left and right channel audio data; and for transmitting voice data from a microphone. Lengths:1; 3; 6; 10 and 15 feet Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Updated Jan 24; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Upg 45822 Ub12750 - Group 24 Sealed Lead Acid Battery (45822)
- ILC Replacement For DANTONA, COMP3375 (COMP-3-3-7.5)
- COMMSCOPE Replacement for Commscope F4pnmv2-hc (F4PNMV2-HC COMMSCOPE)
- ILC Replacement for Bat3205a Ht70 Plus Battery (HT70 PLUS)
- MONOPRICE Onyx Series Auxiliary 3.5mm TRRS Audio & Microphone Cable_ 6ft (18633)
- MONOPRICE Workstream by Wireless Omni Directional USB Conference Room Mic and Sp (35521)
- MONOPRICE Onyx Series Auxiliary 3.5mm TRRS Audio & Microphone Cable_ 3ft (18632)
- MONOPRICE Commercial Audio 60W 5ch 100/70V Mixer Amp with Microphone Priority (N (18803)
- ASTATIC Astatic 636L-C Dynamiclo-Zn-Cancel 4-Pin (636L-C)
- GEMINI UHF02M 2Channel Wireless Handheld Microphone System S12 (UHF-02M-S12)
- PYLE Usb Microphone Pro (PDMIUSB50)
- Monoprice Microphones