Shop All Stereo & Optical Audio Cables
Monoprice
Onix Series Digital Coaxial Audio/Video RCA Subwoofer CL2 Rated Cable_
Mfr # 21680
Zoro # G2017778
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 21680
- Zoro # G2017778
- UPC # 889028050026
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Monoprice Onix Series Digital Coax Cable is made from premium quality RG-6/U with double copper braid shielding to prevent signal degradation caused by EMI and RFI interference. This cable is ideal for conducting S/PDIF digital audio signals and other high-bandwidth content; but it can also be used for composite video and other line level RCA signals. The plastic cable jacket has been encased within braided nylon; which resists nicks and cuts without reducing cable flexibility. Additionally; the braided jacket gives a premium appearance over that of ordinary plastic jackets. The CL2 rating on this cable indicates that the jacket has been treated so that it complies with fire safety regulations; making it safe for use through or within the walls of residential class buildings. Backed by Monoprice's Lifetime Warranty; Onix Series Digital Coax Cable is the ultimate digital audio cable for home theater installations. Features: Gold plated RCA male connectors 97% pure oxygen-free copper conductor Double shielded with copper braiding 22 pF per foot capacitance 75 ohm impedance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE Color Boots for RJ45 Plug, Black, 100pk (101301BK)
- CENTON Centon Usb Waterproof Flash Drive 128Gb (S1-U2W1-128G)
- ILC Replacement for Kenwood Knb22n (KNB22N KENWOOD)
- MONOPRICE HDMI Coupler, Female To Female (9356)
- MONOPRICE A/V Cable, 2 RCA M/M, 50ft (2868)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 15 ft. (6308)
- MONOPRICE HDMI-DVI Cables, Black, 10 ft., 28AWG (2405)
- MONOPRICE Onix Series - 2-Male to 1-Female RCA Y-Adapter_ 12in_ Black (38079)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 50ft (2684)
- MONOPRICE Stereo Plug/2 Rca Jack Cable, Black, 6" (666)
- LOREX Video RG59 120 ft. Coaxial BNC/Power Cable (CB120URB)
- Monoprice Stereo & Optical Audio Cables