Shop All Stereo & Optical Audio Cables
Monoprice
Onix Series Digital Coaxial Audio/Video RCA Subwoofer CL2 Rated Cable_
Mfr # 21679
Zoro # G2017717
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 21679
- Zoro # G2017717
- UPC # 889028050019
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Monoprice Onix Series Digital Coax Cable is made from premium quality RG-6/U with double copper braid shielding to prevent signal degradation caused by EMI and RFI interference. This cable is ideal for conducting S/PDIF digital audio signals and other high-bandwidth content; but it can also be used for composite video and other line level RCA signals. The plastic cable jacket has been encased within braided nylon; which resists nicks and cuts without reducing cable flexibility. Additionally; the braided jacket gives a premium appearance over that of ordinary plastic jackets. The CL2 rating on this cable indicates that the jacket has been treated so that it complies with fire safety regulations; making it safe for use through or within the walls of residential class buildings. Backed by Monoprice's Lifetime Warranty; Onix Series Digital Coax Cable is the ultimate digital audio cable for home theater installations. Features: Gold plated RCA male connectors 97% pure oxygen-free copper conductor Double shielded with copper braiding 22 pF per foot capacitance 75 ohm impedance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM ToughMAX USB Flash Drive, 16 GB, Black (70000)
- BOSCH Battery Charger, 12V Output, Li-Ion (2607225633)
- TRIPP LITE Usb-A Port Blockers, Red, 10-Pack (U2BLOCK-A10-RD)
- MIGHTY MAX BATTERY ML4-6 - 6 VOLT 4.5 AH SLA BATTERY - 6 PACK (ML4-6MP687210427436)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 10ft (5599)
- MONOPRICE Onyx Series Auxiliary 3.5mm TRS Audio Cable_ 6ft (18630)
- MONOPRICE Xlr M Toxlr F 16AWG Cable 25 ft. (4754)
- MONOPRICE HDMI Port Saver, Black, 8 in, 28AWG (2891)
- MONOPRICE Rca Plug/2Rca Plug M/M 1.5ft.cable Black (5346)
- MONOPRICE Coaxial Cable, RG-6, 6 ft., Black (3031)
- SANOXY USB-C Type C to 3.5mm Aux Audio Jack Passive Headphone Adapter Nylon Braided Gold (SANOXY-CABLE62)
- Monoprice Stereo & Optical Audio Cables