Shop All Stereo & Optical Audio Cables
Monoprice
Onix Series Digital Coaxial Audio/Video RCA Subwoofer CL2 Rated Cable_
Mfr # 21678
Zoro # G2017674
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 21678
- Zoro # G2017674
- UPC # 889028050002
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Monoprice Onix Series Digital Coax Cable is made from premium quality RG-6/U with double copper braid shielding to prevent signal degradation caused by EMI and RFI interference. This cable is ideal for conducting S/PDIF digital audio signals and other high-bandwidth content; but it can also be used for composite video and other line level RCA signals. The plastic cable jacket has been encased within braided nylon; which resists nicks and cuts without reducing cable flexibility. Additionally; the braided jacket gives a premium appearance over that of ordinary plastic jackets. The CL2 rating on this cable indicates that the jacket has been treated so that it complies with fire safety regulations; making it safe for use through or within the walls of residential class buildings. Backed by Monoprice's Lifetime Warranty; Onix Series Digital Coax Cable is the ultimate digital audio cable for home theater installations. Features: Gold plated RCA male connectors 97% pure oxygen-free copper conductor Double shielded with copper braiding 22 pF per foot capacitance 75 ohm impedance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Black (77-93423)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for Husqvarna 449 TE 2011 (YTZ7S41)
- JENSEN Wall Mountable Bluetooth Music System wi (JBS-215T2)
- CISCO GBIC SFP 1000MBPS MM Fiber SX, MGBSX1 (MGBSX1)
- MONOPRICE Coaxial Cable, RG-6, 3 ft., White (4057)
- MONOPRICE Audio Cable, 3.5mm, M/M, 50 Ft (647)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 35ft (5582)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 50ft (5583)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 3ft (5576)
- MONOPRICE A/V Cable, 2 RCA M/M, 50ft (2868)
- POWER UP! 3.5mm Auxiliary Cable 3ft Braided - Asst Colors (192-05551)
- Monoprice Stereo & Optical Audio Cables