Shop All Stereo & Optical Audio Cables
Monoprice
Onix Series - 2-Male to 1-Female RCA Y-Adapter_ 12in_ Black
Mfr # 38079
Zoro # G2018286
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 38079
- Zoro # G2018286
- UPC # 889028122174
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Monoprice Onix Series Cable is made from premium quality RG-6/U with double copper braid shielding to prevent signal degradation caused by EMI and RFI interference. Featuring a single gold plated female RCA connector on one end and two gold plated RCA male connectors on the other; this cable is ideal for splitting line level RCA audio signals from a CD player; record player; or analog media device to an AV receiver; amplifier; or even for connecting a dual channel LFE subwoofer to a single channel LFE output on an AVR. The plastic cable jacket has been encased within braided nylon; which resists nicks and cuts without reducing cable flexibility. Additionally; the braided jacket gives a premium appearance over that of ordinary plastic jackets. The CL2 rating on this cable indicates that the jacket has been treated so that it complies with fire safety regulations; making it safe for use in or through the walls of residential class buildings. Backed by Monoprice's Lifetime Warranty; Onix Series Digital Coax Cable is the ultimate digital audio cable for home theater installations. Features: Gold plated RCA connectors Two channels for audio on left and right speakers 97% pure oxygen-free copper conductor Double shielded with copper braiding 22 pF per foot capacitance 75 ohm impedance Updated Apr 15; 2019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For TROJAN J185HAC, 2PK (J185H-AC, 2PK)
- LG TV Remote Control For LG, AKB73755414 (AKB73755414)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for EnerSys NP7-12 (MAX3943271)
- MICROSOFT Xbox Series S 512GB- White (RRS-00001)
- MONOPRICE Entegrade Series 1000FT Cat6A Plus 650MHz F/UTP Solid_ Flame-Retardant (30662)
- MONOPRICE Select Series DisplayPort 1.4 Cable_ 1.5ft Black (31179)
- MONOPRICE Male To Male 16AWG Audio Cable 3 ft. (5495)
- MONOPRICE Audio Cable, 3.5mm, 15 Ft (5579)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 25 ft. (126)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 50ft (5905)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 3 ft. (2196)
- Monoprice Stereo & Optical Audio Cables