Shop All Stereo & Optical Audio Cables
Monoprice
Onix Series - 1-Male to 2-Female RCA Y-Adapter_ 12in_ Black
Mfr # 38080
Zoro # G2017525
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 38080
- Zoro # G2017525
- UPC # 889028122181
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Monoprice Onix Series Cable is made from premium quality RG-6/U with double copper braid shielding to prevent signal degradation caused by EMI and RFI interference. Featuring a single gold plated male RCA connector on one end and two gold plated RCA female connectors on the other; this cable is ideal for splitting line level RCA audio signals from a CD player; record player; or analog media device to an AV receiver; amplifier; or even for connecting a dual channel LFE subwoofer to a single channel LFE output on an AVR. The plastic cable jacket has been encased within braided nylon; which resists nicks and cuts without reducing cable flexibility. Additionally; the braided jacket gives a premium appearance over that of ordinary plastic jackets. The CL2 rating on this cable indicates that the jacket has been treated so that it complies with fire safety regulations; making it safe for use in or through the walls of residential class buildings. Backed by Monoprice's Lifetime Warranty; Onix Series Digital Coax Cable is the ultimate digital audio cable for home theater installations. Note that this cable is intended as a splitter only. Attempting to use it to combine a stereo signal into a mono signal can cause damage to your equipment. The only proper way to combine two audio signals is by using a mixing board. Features: Gold plated RCA connectors Two channels for audio on left and right speakers 97% pure oxygen-free copper conductor Double shielded with copper braiding 22 pF per foot capacitance 75 ohm impedance Updated Apr 15; 2019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 26650 3400mAh Rechargeable SOLAR Batteries Fits Path Lights, Garden Lights (EBLI-26650HP34_SOLAR)
- TASCO Compact Binocular, 12x Magnification, Roof Prism, 288 ft Field of View (178125)
- INNOVERA Blackout Privacy Filter for 20" Widescreen LCD Monitor, 16:9 Asp Ratio (IVRBLF20W9)
- ENERGIZER Ultimate Lithium, AA Lithium Battery, 1.5V DC, 4 Pack (L91SBP-4)
- MONOPRICE Coaxial Cable, RG-6, 10 ft., Black (6313)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 35ft (5602)
- MONOPRICE RCA Cable, RG-59/U, 3 RCA, 1.5 ft. (5352)
- MONOPRICE HDMI-DVI Cables, Black, 3 ft., 28AWG (2661)
- MONOPRICE HDMI-DVI Cables, Black, 6 ft., 28AWG (2404)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 3 ft. (16182)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 1.5 ft. (6026)
- Monoprice Stereo & Optical Audio Cables