Shop All Stereo & Optical Audio Cables
Monoprice
Null Modem Db9 F/F Molded Cable, 10 ft.
Mfr # 478
Zoro # G8783461
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Modem
- Length 10 ft.
- For Use With PC Serial Ports
- Connector Type DB9F / DB9F
- Features Connects Two Pc Serial Ports, The Transmit And Receive Signals Are Crossed To Ensure Proper Data Transmission
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 478
- Zoro # G8783461
- UPC # 844660004783
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft. |
Details
Cable Type | Modem |
For Use With | PC Serial Ports |
Connector Type | DB9F / DB9F |
Features | Connects Two Pc Serial Ports, The Transmit And Receive Signals Are Crossed To Ensure Proper Data Transmission |
Item | Null Modem Db9 F/F Molded Cable,10 ft. |
Description
Null Modem Db9 F/F Molded Cable,10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X9-AC-W)
- MOTOROLA Headset, Over the Head, On Ear, Black (53725)
- DETEX 3-Point Emergency Exit (Deadbolt Function) Alarm Device, LC, 48", Gray (ECL-230X-TDB)
- DURACELL Battery, CR2, Lithium, 3V (DLCR2BPK)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 25 ft. (16186)
- MONOPRICE A/V Cable, 2 RCA M/M, 35ft (2867)
- MONOPRICE HDMI Port Saver, Black, 8 in, 28AWG (2891)
- MONOPRICE HDMI-DVI Cables, Black, 25 ft., 26AWG (2842)
- MONOPRICE Midi Cable/5 Pin Din Plugs 25 ft. (8536)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 3 ft. (16182)
- HOMEVISION TECHNOLOGY TygerWire 200-Ft 2-Wire Speaker Cable with 12-AWG (EM6812200)
- Monoprice Stereo & Optical Audio Cables