Shop All Stereo & Optical Audio Cables
Monoprice
Nl4 F To Nl4 F Twist Connect Cable 50ft.
Mfr # 8771
Zoro # G8793675
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Speaker Twist Connector Cable
- Length 50 ft.
- Cable Length 50 ft
- Jacket Material Plastic
- Connector Type NL4(F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 8771
- Zoro # G8793675
- UPC # 844660087717
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 50 ft. |
Cable Length | 50 ft |
Conductor Size | 12 AWG |
Details
Cable Type | Speaker Twist Connector Cable |
Jacket Material | Plastic |
Connector Type | NL4(F) |
Color | Black; Blue |
Features | Spring-Loaded Lock Release Latches |
Number of Conductors | 2 Conductor |
Conductor Material | Copper |
Wire Gauge | 12 AWG |
Item | Nl4 F To Nl4 F Twist Connect Cable 50ft. |
Product Type | Audio Cable |
Description
50ft 2-conductor NL4 Female to NL4 Female 12AWG Speaker Twist Connector Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Motorola Pmnn4409ar (PMNN4409AR MOTOROLA)
- SANOXY USB-C USB 3.1 Type-C Male to 3-Port USB 3.0 Hub RJ45 Gigabit Ethernet Adapter (USBC-255694674426)
- MOUNT-IT Tilt Low-Profile TV Wall Mount for 32"-55" TVs (MI-368S)
- OTTERBOX Fast Charge 20w Usb C Pd Car Charger, Black Shimmer (78-81010)
- MONOPRICE Entegrade Series 1000FT Cat6A Plus 650MHz F/UTP Solid_ Flame-Retardant (30662)
- MONOPRICE Trs Male To Male 16AWG Cable 1.5 ft. (4791)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 15ft (6306)
- MONOPRICE Displayport 1.2 Cable, 25 ft. (13363)
- MONOPRICE A/V Cable, Optical Toslink, 10ft (6272)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 3ft (5597)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 25ft (621)
- Monoprice Stereo & Optical Audio Cables